Custom Showering MOD SLDBR SET W/ MFUNC HD ORB

Part #SHK449367  |  Item #8489717  |  Manufacturer Part #SH449367

$457.00 EACH

Type:

SHK449367
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

ADA Compliant: Yes

Collection: Custom Showering

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection Size: 1/2 in

Handle Type: Lever

Hose Included: No

Hose Length: 72 in

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Pause Control: No

Slide Bar Height: 30 in

Type: SHK449367

Weight: 5.5

Width: 2 in