This product requires certification to purchase.

Multi Function Hand Shower in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Custom Showering Multi Function Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #SHHS4040GORB
  • Item #7504431
  • Manufacturer Part #449656
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering Multi Function Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #SHHS4040GORB
  • Item #7504431
  • Manufacturer Part #449656
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy-clean spray nozzles
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.178, ASME A112.18.1-2018
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Height:
8-1/8 in
Hose Included:
No
IAPMO Listed:
Yes
Length:
5-31/50 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage, Full/Massage
WaterSense Labeled:
Yes
Width:
5-3/8 in