RND MFUNC SHWRHD & CONTEMP ARM BN
Custom Showering RND MFUNC SHWRHD & CONTEMP ARM BN
Product Details
This product includes
Signature Hardware Multi Function Showerhead in Brushed Nickel
Part #SHSH2040GZBN
-
Green
Specifications
- Application:
- Residential
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 2-3/8 in
- Length:
- 4-1/2 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in