Single Function Rain Showerhead in Brushed Nickel

Signature Hardware

Custom Showering Single Function Rain Showerhead in Brushed Nickel

Brand image
Signature Hardware

Custom Showering Single Function Rain Showerhead in Brushed Nickel

  • Part #SHRS1020TGZBN
  • Item #7545731
  • Manufacturer Part #449604
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 26ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 6
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass ball joint
  • Easy clean silicon nozzles
  • Single function showerhead with silicon nozzles
  • Factory installed backflow prevention check valve
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.186, ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
10 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF Certified:
No
Product Type:
Shower Head
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';