Custom Showering TRAD RND SHWRHD & STD ARM ORBR

Part #SHK449504  |  Item #8489251  |  Manufacturer Part #SH449504

Call for Pricing

Type:

SHK449504

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

Application: Residential

Collection: Custom Showering

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 2-3/4 in

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Green: WaterSense, Yes

Height: 2-3/4 in

Length: 4-3/4 in

Shape: Round

Shower Arm Reach: 8 in

Showerhead Function: Single

Spray Type: Full

Type: SHK449504

WaterSense Labeled: Yes

Width: 2-3/4 in