Custom Showering TRAD RNFL SHWRHD & GOOSENECK ARM CP

Part #SHK449543  |  Item #8489329  |  Manufacturer Part #SH449543

$418.00 EACH

Type:

SHK449543

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

Application: Residential

Collection: Custom Showering

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-3/16 in

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT x NPT x NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Green: WaterSense, Yes

Height: 2-3/16 in

Shape: Round

Shower Arm Reach: 17 in

Showerhead Function: Single

Spray Type: Full

Type: SHK449543

WaterSense Labeled: Yes

Width: 2-3/16 in