Signature Hardware
Custom Showering TRAD RNFL SHWRHD & WM ARM CP
Part #SHK449563 | Item #8489284 | Manufacturer Part #SH449563
Type:
SHK449563How to get it:
Specifications
Application: Residential
Collection: Custom Showering
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 2-3/8 in
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Flow Rate: 1.8 gpm
Green: WaterSense, Yes
Height: 2-3/8 in
Shape: Round
Shower Arm Reach: 18 in
Showerhead Function: Single
Spray Type: Full
Type: SHK449563
WaterSense Labeled: Yes
Width: 2-3/8 in
-
Starting at $119.00
-
Starting at $203.00
-
Starting at $129.00
-
Starting at $648.00
-
Starting at $477.00
-
Starting at $143.00
-
Starting at $179.00
-
Starting at $618.00
-
Starting at $418.00
-
Starting at $329.00
-
Starting at $219.00