Signature Hardware
Custom Showering TRAD RNFL SHWRHD & WM ARM PN
Part #SHK449564 | Item #8489281 | Manufacturer Part #SH449564
Type:
SHK449564How to get it:
Product Details
This product includes

Signature Hardware Custom Showering Metal Shower Arm in Polished Nickel
Part #: SHRSA180PN
Specifications
Application: Residential
Collection: Custom Showering
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Diameter: 2-3/8 in
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Flow Rate: 1.8 gpm
Green: WaterSense, Yes
Height: 2-3/8 in
Shape: Round
Shower Arm Reach: 18 in
Showerhead Function: Single
Spray Type: Full
Type: SHK449564
WaterSense Labeled: Yes
Width: 2-3/8 in
-
Call for Pricing
-
Starting at $113.00
-
Starting at $478.00
-
Starting at $128.00
-
Starting at $388.00
-
Starting at $29.00
-
Starting at $258.00
-
Call for Pricing
-
Starting at $318.00
-
Starting at $143.00
-
Starting at $189.00
-
Starting at $248.00