Custom Showering TRAD SLDBR SET W/ MFUNC HD PN

Part #SHK449356  |  Item #8489758  |  Manufacturer Part #SH449356

$378.00 EACH

Type:

SHK449356
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

ADA Compliant: Yes

Collection: Custom Showering

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Handle Type: Lever

Hose Included: No

Hose Length: 72 in

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Pause Control: No

Slide Bar Height: 27 in

Type: SHK449356

Width: 3 in