7-1/4 in. Iron Shelf Bracket in Distressed White
Daisies 7-1/4 in. Iron Shelf Bracket in Distressed White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each bracket is handcrafted and may vary slightly in shape and dimensions.
- Weight capacity per pair is 60 pounds.
- Sold individually.
Specifications
- Capacity:
- 60 lbs
- Collection:
- Daisies
- Color Finish Category:
- Whites
- Color Finish Name:
- Distressed White
- Hardware Type:
- Bracket
- Height:
- 8 in
- Length:
- 7-1/4 in
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Shelf Bracket
- Size:
- 1-1/8 in x 8 in
- WaterSense Labeled:
- No
- Weight:
- 3.6 lb
- Width:
- 1-1/8 in