Brass Rim Lock Set Right Hand in Antique Brass
Damask Brass Rim Lock Set Right Hand in Antique Brass
Product Details
Product Details
- Made of solid brass.
- All interior parts are made of solid brass.
- Includes two skeleton keys, rim lock, catch plate and matching escutcheon.
- Rim lock is fully reversible with a key operated dead bolt.
- Overall dimensions: 5-1/8" L x 3/4" W (front to back) x 3-1/2" H.
- Catch plate measures 1" L x 3/4" W (front to back) x 3-1/2" H.
- 3-7/8" latch backset.
- Right handing.
- Door knob sold separately.
- Installation hardware included.
Documents
Specifications
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Damask
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Door Hardware Type:
- Lock
- Height:
- 3-1/2 in
- Length:
- 5-1/8 in
- Lock Type:
- Rim Lock
- Material:
- Brass
- Size:
- 5-1/8 in x 3/4 in x 3-1/2 in
- Width:
- 3/4 in