36 in. Rectangular Vanity Mirror in Russet Brown

You last purchased this on
 
Signature Hardware

Danenberg 36 in. Rectangular Vanity Mirror in Russet Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Danenberg 36 in. Rectangular Vanity Mirror in Russet Brown

  • Fast #
  • Part #SH426672
  • Item #7507777
  • Manufacturer Part #426672
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Russet Brown Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mirror only Dimensions: 30-1/2" X 34-1/2".
  • 36" Mirror Dimensions: 36" X 40"
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Danenberg
Color Finish Category:
Browns
Color Finish Name:
Russet Brown
Depth:
1-1/4 in
Height:
40 in
Installation Type:
Wall Mount
MA Approved -:
No
Material:
Wood
Mirror Shape:
Rectangle
Product Type:
Vanity Mirror
Shape:
Rectangular
Size:
40 in x 36 in x 1-1/4 in
Style:
Modern
WaterSense Labeled:
No
Width:
36 in