72 in. Floor Mount Vanity Double Cabinet in Russett Brown
Danenberg 72 in. Floor Mount Vanity Double Cabinet in Russett Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vanity top sold separately.
Specifications
- Application:
- Residential
- Collection:
- Danenberg
- Color Finish Category:
- Browns
- Color Finish Name:
- Russet Brown
- Depth:
- 22 in
- Drain Included:
- No
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Mirror Included:
- No
- Number of Drawers:
- 6
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overflow Included:
- Yes
- Product Type:
- Vanity
- Sink Material:
- Vitreous China
- Size:
- 72 in
- Vanity Top Shape:
- Rectangle
- Width:
- 72 in