Signature Hardware
Decorative 1-1/2 in. Brass Square Cabinet Knob in Polished Brass
Part #SH282148 | Item #7895211 | Manufacturer Part #282148
Product Details
- Measures 1-1/2" L x 1-1/2" H.
- Includes fastening hardware.
Documents
Specifications
Collection: Decorative
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Hardware Type: Knob
Length: 1-1/2 in
Material: Brass
Product Type: Cabinet Knob
Shape: Square
Size: 1-1/2 in x 1-1/2 in