2-3/4 in. Residential Door Hinge in Black Powder Coat

You last purchased this on
 
Signature Hardware

Decorative 2-3/4 in. Residential Door Hinge in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Decorative 2-3/4 in. Residential Door Hinge in Black Powder Coat

  • Fast #
  • Part #SH374598
  • Item #7696294
  • Manufacturer Part #374598
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty spring automatically closes screen door.
  • Weight limit per hinge is 25 lbs.
  • Requires Certification

Specifications

ANSI:
ANSI A156.14 – 2013
Application:
Residential
Collection:
Decorative
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Door Hardware Type:
Door Hinge
Height:
2-3/4 in
MA Approved -:
No
Material:
Cast Iron
Style:
Mission
WaterSense Labeled:
No