4-1/2 in. Residential Door Hinge in Antique Brass
Decorative 4-1/2 in. Residential Door Hinge in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weight limit per pair is 8 lbs.
- Includes fastening hardware.
- Overall dimensions: 5-1/4" W x 4-1/2" H.
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Decorative
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Door Hardware Type:
- Door Hinge
- Height:
- 4-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 5-1/4 in