Deep Brass Disposer Flange & Stopper in Flat Black

Part #SH234771  |  Item #7800973  |  Manufacturer Part #234771

$119.00 EACH
(Pricing is for Flat Black)

Color/Finish: Flat Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: InSinkErator® Disposals

Collection: Deep

Color Finish: Flat Black

Color Finish Category: Blacks

Depth: 2-3/8 in

Diameter: 4-1/2 in

Height: 2-1/2 in

IAPMO Listed: No

Material: Brass

Product Type: Disposer Flange, Stopper

Size: 2-1/2 in x 4-1/2 in x 4-1/2 in

UL Listed: No

WaterSense Labeled: No