Dexter Single Handle Kitchen Faucet in Chrome

Part #SH416519  |  Item #7700897  |  Manufacturer Part #SH416519

Color/Finish: Chrome

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: A112.18.1

Application: Residential

CSA Certified: B125.1

Collection: Dexter

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 13-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.6 gpm

Handle Type: Lever

Kitchen Faucet Type: Single Handle

Length: 5-3/4 in

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 11-3/4 in

Spout Reach: 8 in

Spout Swivel: Yes

Style: Modern

Width: 10-3/4 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Signature Hardware Dexter Single Handle Kitchen Faucet in Chrome