Dickson 29-7/8 in. Floor Mount Vanity in Grey Wash

Part #SH463536  |  Item #9303755  |  Manufacturer Part #463536

$2,099.00 EACH

Color/Finish: Grey Wash

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Marble is sourced from Italy.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Dickson

Color Finish: Grey Wash

Color Finish Category: Greys

Depth: 20-7/8 in

Drain Opening: 1-1/2 in

GSA Approved: No

Hardware Included: No

Height: 33-3/8 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Marble, Teak

NSF Certified: No

Number of Doors: 2

Origin: Global

Vanity Top Shape: Rectangle

Width: 29-7/8 in