76 x 60 in. Frameless Sliding Shower Door in Chrome
Dorsey 76 x 60 in. Frameless Sliding Shower Door in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A premium hydrophobic glass treatment is bonded to the shower side of the glass that makes it exceptionally easy to clean (generally just with squeegee). Other Features: hinders mold growth, resists staining and discoloration from hard water deposits.
- Door utilizes a steel running rail and large brass bearing rollers for extremely smooth gliding operation. Rail length may be cut up to 2" to accommodate opening.
- Overall height of this sliding shower door is 76" H. Panels are 3/8" tempered safety glass with beveled edges.
- Anti-jump guide added for increased security and protection from door falling off.
- Not recommended for fiberglass shower modules.
- Through-the-glass mounted door handle.
- Door opening is reversible. Secondary panel is fixed when installed.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Dorsey
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Tempered
- Height:
- 76 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- WaterSense Labeled:
- No
- Width:
- 60 in