Double Towel Bar in Polished Brass
Double Towel Bar in Polished Brass
Frequently Purchased Together
Product Details
- Projection from the wall when installed: 13-3/4”.
- Rectangular baseplate measures 1" W x 5-1/2" H.
- Arm is 12-3/4" L.
- Mounting hardware included.
- Includes button covers to conceal mounting screws.
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 5-1/2 in
- Base Plate Width:
- 1 in
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 13-3/4 in
- Diameter:
- 5/8 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Brass
- Number of Bars:
- 2
- Overall Width:
- 14 in
- Pivoting:
- Yes
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 1.12 lb