60W 4-Light Pendant in Textured Black with Polished Nickel
Dulancey 60W 4-Light Pendant in Textured Black with Polished Nickel
Product Details
Product Details
- Bulb not included
- Canopy: 3/4" H x 5-1/8" Dia.
- Dimmable
- Three year warranty
- Cannot be mounted on a sloped ceiling
- Maximum hanging height: 75-1/2"
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Dulancey
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black/Polished Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 18-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Iron
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 110V
- Watts:
- 60 W
- Width:
- 18 in