Bronze Oval Entrance Door Set with Dummy Handle in Dark Bronze

You last purchased this on
 
Signature Hardware

Duncan Bronze Oval Entrance Door Set with Dummy Handle in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Duncan Bronze Oval Entrance Door Set with Dummy Handle in Dark Bronze

  • Fast #
  • Part #SH313425
  • Item #7715609
  • Manufacturer Part #313425
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of sandcast bronze.
  • Handle measures 4-1/2" L x 1-1/4" H.
  • Dark Bronze finish.
  • Includes a 3-1/8" spindle for use on 1-3/8" - 2-1/4" thick doors.
  • Includes all operating parts and fastening hardware.
  • Fits doors with standard 2-1/8" diameter borings
  • 2-5/8" extension from wall.
  • Plates measure 2-1/2" L x 7-1/2" H.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Width:
2-1/2 in
Collection:
Duncan
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
2-5/8 in
Door Hardware Type:
Lever, Lock
Fire Rated:
No
Handle Length (in):
4-1/2 in
Handle Material:
Metal
Handle Type:
Dummy
Hardware Included:
Yes
Height:
7-1/2 in
Length:
2-1/4 in
MA Approved -:
No
Material:
Bronze
Shape:
Oval
Size:
4-1/2 in x 2-5/8 in x 7-1/2 in
Smart Home Enabled:
No
Style:
Mission
UL Listed:
No
WaterSense Labeled:
No