Sand Cast Bronze Lever Entrance Lock in Dark Bronze
Duncan Sand Cast Bronze Lever Entrance Lock in Dark Bronze
Frequently Purchased Together
Product Details
- Made of sandcast bronze
- This product has a living finish that continues to change over time
- Handle measures 4-1/2" L x 1-1/4" H
- Door handle plates measure 2-1/2" L x 7-1/2" H
- 2-5/8" extension from wall
Documents
Specifications
- Application:
- Residential
- Collection:
- Duncan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Handle Type:
- Lever
- Lock Type:
- Entrance Lock
- Material:
- Sand Cast Bronze
- Thickness:
- 1-1/2 in