26-1/4 x 21-3/8 in. Rectangular Console Bathroom Sink in White with Matte Black Legs
Eastcott 26-1/4 x 21-3/8 in. Rectangular Console Bathroom Sink in White with Matte Black Legs
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Wall Mount Bathroom Sink in White
Part #SHCTT27211WH
Signature Hardware Console Leg in Matte Black
Part #SHCL300MB
- Includes counter top with integral sink and polished stainless steel stand.
- A fantastic addition to a traditional bathroom, the Eastcott Console Sink features metal legs to support its charming basin.
- Made of durable stainless steel, the stand boasts an open shelf for keeping folded towels and a corrosion-resistant finish that promises to last.
- The classic design of the porcelain sink includes your choice of single-hole or widespread faucet drillings and plenty of space on the back of the bowl to keep everyday items.
Specifications
- Application:
- Residential
- Collection:
- Eastcott
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Height:
- 35-1/2 in
- Length:
- 26-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 12-1/2 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Porcelain
- Sink Size Range:
- 26 in - 30 in
- Width:
- 21-3/8 in