5-3/4 in. Residential Door Hinge in Distressed White
Eastern Damask 5-3/4 in. Residential Door Hinge in Distressed White
Frequently Purchased Together
Product Details
- Precisely machined square corners
- Removable pin for easy installation
- Includes a single hinge in each order
- Covered under Signature Hardware's 10 year limited warranty
- Constructed with four screw holes in an arc arrangement
- Packaged with hinge, hinge pins, and mounting hardware
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Eastern Damask
- Color Finish Category:
- Whites
- Color Finish Name:
- Distressed White
- Depth:
- 1/2 in
- Door Hardware Type:
- Door Hinge
- Gauge (metal):
- 0.125 ga
- Height:
- 5-3/4 in
- MA Approved -:
- No
- Material:
- Cast Iron
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 4 in