20-1/8 in. Towel Bar in Brushed Nickel
Edenton 20-1/8 in. Towel Bar in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 20-1/8" L x 2-7/8" W x 2-1/8" H
- 18" towel bar has a towel holder length of 17-1/2"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Edenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Length:
- 20-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 20-1/8 in
- Projection:
- 2-7/8 in
- Shape:
- Round
- Style:
- Modern
- WaterSense Labeled:
- No