B2B Hidden;B2C Hidden
Edenton B2B Hidden;B2C Hidden
Product Details
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edenton
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Thermostatic
- Handle Material:
- Metal
- Height:
- 6-3/4 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- Width:
- 6-3/4 in