Signature Hardware

Edenton Round Closed Towel Ring in Brushed Nickel

Part #SHMLEDTRBN  |  Manufacturer Part #SHMLEDTRBN

Call for Pricing EACH

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All metal construction
  • Includes mounting hardware

Specifications

Collection: Edenton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/8 in

Diameter: 6-27/32 in

Hardware Included: Yes

Height: 7-3/4 in

Installation Type: Wall Mount

Length: 6-7/8 in

Material: Brass

Mount Type: Wall

Product Type: Towel Ring

Ring Type: Closed

Shape: Round

Style: Modern

Type: SHMLEDTRBN

Weight: 0.99