Edenton Round Closed Towel Ring in Polished Chrome

Part #SHMLEDTRCP  |  Item #3411911  |  Manufacturer Part #446846

$59.00 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • All metal construction
  • Includes mounting hardware

Specifications

ADA Compliant: No

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

Collection: Edenton

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-3/8 in

Diameter: 6-27/32 in

Hardware Included: Yes

Height: 7-3/4 in

Installation Type: Wall Mount

Length: 6-7/8 in

MA Approved: No

Material: Brass

Mount Type: Wall

Product Type: Towel Ring

Projection: 2-3/8 in

Ring Type: Closed

Shape: Round

Style: Modern

WaterSense Labeled: No

Weight: 0.99