Single Handle 6 Function Diverter Valve Trim Set in Polished Chrome - 3/4 in. Valve Included
Edenton Single Handle 6 Function Diverter Valve Trim Set in Polished Chrome - 3/4 in. Valve Included
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Edenton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes