Two Handle Thermostatic Valve Trim Set with Volume Control in Brushed Nickel - Trim Only
Edenton Two Handle Thermostatic Valve Trim Set with Volume Control in Brushed Nickel - Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Edenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Style:
- Contemporary
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control, Thermostatic
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes