Signature Hardware

Edenton Thermostatic Valve Trim Only with Single Lever Handle in Brushed Nickel

Part #SHED9009BN  |  Manufacturer Part #SHED9009BN

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For proper installation, requires use of volume control valve and trim
  • Metal lever handle
  • Ceramic cartridge
  • High temperature limit stop
  • Thermostatic technology keeps shower temperature within 1° Celsius
  • Optional Rough-in Valve has a bronze valve body, Integral water stops, and check valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.138

Application: Residential

Brand Model Compatibility: MIR6004 or MIR6006 Rough Valve

Cartridge Type: Ceramic Disc

Collection: Edenton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Thermostatic

Handle Material: Metal

Handle Type: Lever

Height: 6-3/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

MA Approved: Yes

Material: Brass

Number of Handles: Single Handle

Origin: Global

Product Type: Thermostatic Shower

Shape: Round

Spray Type: Full

Trim Only: Yes

Type: Thermostatic Shower

Valve Body Material: Bronze

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-11/16 in

cUPC Certified: Yes