Signature Hardware

Edenton Wall Mount Toilet Tissue Holder in Polished Chrome

Part #SHMLEDTHCP  |  Item #3411793  |  Manufacturer Part #SHMLEDTHCP

$59.95 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  12
  • Pallet:  1260
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • All metal construction
  • Includes mounting hardware

Specifications

Application: Residential

Collection: Edenton

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-1/2 in

Hardware Included: Yes

Height: 4-1/2 in

Installation Type: Wall Mount

Length: 6-7/8 in

Material: Brass

Mount Type: Wall

Pivoting: No

Product Type: Toilet Paper Holder

Style: Modern

Type: SHMLEDTHCP

Weight: 1.09

Frequently Purchased Together

+
+
+
+
$0