Two Handle Bathroom Sink Faucet in Oil Rubbed Bronze
Edison Two Handle Bathroom Sink Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soap Dispenser Included: No
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME 112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- Yes, CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edison
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-1/2 in
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 11-3/8 in
- Installation Type:
- Deck Mount
- Length:
- 7-1/2 in
- Maximum Deck Thickness:
- 1-5/8 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 9-1/4 in
- Spout Reach:
- 7-1/4 in
- Spout Type:
- Non-Diverter
- Trim Only:
- No
- Weight:
- 7 lb
- Width:
- 8-7/8 in