8-1/4 in. Brass Dummy Door Set Knob in Brushed Nickel
Egg & Dart 8-1/4 in. Brass Dummy Door Set Knob in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knobs measure 2-1/8" in diameter.
- Plates measure 2-1/2" W x 8-1/4" H.
- Made of solid brass.
- Trim only sets can be used with existing locks, provided that the spindle accepts fine threaded knobs (20 threads per inch).
- Fits doors with standard 2-1/8" diameter borings and 2-3/4" or 2-3/8" latch backset.
- Includes a 4-1/4" spindle for use on 1-3/8" - 1-3/4" thick doors.
- Includes all necessary operating parts and fastening hardware.
- 2-3/8" extension from wall.
Documents
Specifications
- Application:
- Residential
- Collection:
- Egg & Dart
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/8 in
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 8-1/4 in
- MA Approved -:
- No
- Product Type:
- Door Set Knob
- Shape:
- Rectangular
- Size:
- 2-3/8 in x 8-1/4 in x 2-1/2 in
- Style:
- Classical
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in