8-1/4 in. Brass Privacy Door Set Knob 2-3/8 in. Backset in Brushed Nickel

You last purchased this on
 
Signature Hardware

Egg & Dart 8-1/4 in. Brass Privacy Door Set Knob 2-3/8 in. Backset in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Egg & Dart 8-1/4 in. Brass Privacy Door Set Knob 2-3/8 in. Backset in Brushed Nickel

  • Fast #
  • Part #SH394615
  • Item #7693061
  • Manufacturer Part #394615
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Knobs measure 2-1/8" in diameter.
  • Plates measure 2-1/2" W x 8-1/4" H.
  • Made of solid brass.
  • Fits doors with standard 2-1/8" diameter borings and 2-3/4" or 2-3/8" latch backset.
  • Includes a 4-1/4" spindle for use on 1-3/8" - 1-3/4" thick doors.
  • Includes all necessary operating parts and fastening hardware.
  • 2-3/8" extension from wall.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Egg & Dart
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/8 in
Handle Material:
Brass
Handle Type:
Knob
Height:
8-1/4 in
MA Approved -:
No
Product Type:
Door Set Knob
Shape:
Rectangular
Size:
2-3/8 in x 8-1/4 in x 2-1/2 in
Style:
Classical
WaterSense Labeled:
No
Width:
2-1/2 in