9-1/2 in. Cast Iron Shelf Bracket in Rust
Elegant Scroll 9-1/2 in. Cast Iron Shelf Bracket in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually.
- Each bracket is handcrafted and may vary slightly in shape and dimensions.
- Bracket is 1-7/8" wide where the mounting screws are placed.
- Weight capacity per pair is 100 pounds.
Specifications
- Capacity:
- 100 lbs
- Collection:
- Elegant Scroll
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Hardware Type:
- Bracket
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 1/2 in x 9-1/2 in
- Weight:
- 3 lb
- Width:
- 1/2 in