24-1/8 in. Floor Mount Vanity in White

You last purchased this on
 
Signature Hardware

Elmdale 24-1/8 in. Floor Mount Vanity in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Elmdale 24-1/8 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH464546
  • Item #9333964
  • Manufacturer Part #464546
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call with dimensions for proper hole placement.
  • 2" diameter cutout for vessel sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Elmdale
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
Door Style:
Panel
Hardware Included:
No
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Mahogany
Number of Bowls:
1
Number of Doors:
2
Number of Drawers:
1
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
Origin:
Global
Size:
24 in
Vanity Top Shape:
Rectangle
Width:
24-1/8 in