48-1/8 in. Floor Mount Vanity in Antique Brown

You last purchased this on
 
Signature Hardware

Elmdale 48-1/8 in. Floor Mount Vanity in Antique Brown

  • Fast #
  • Part #SH464843
  • Item #9334046
  • Manufacturer Part #464843
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Elmdale 48-1/8 in. Floor Mount Vanity in Antique Brown

This product requires certification to purchase.

X Points
Color Finish Name: Antique Brown Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Elmdale
Color Finish Category:
Browns
Color Finish Name:
Antique Brown
Depth:
21 in
Door Style:
Panel
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
Hardware Included:
No
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Mahogany
Number of Bowls:
1
Number of Doors:
4
Number of Drawers:
6
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Size:
48 in
Vanity Top Shape:
Rectangle
Width:
48-1/8 in