14 in. Glass Bathroom Shelf in Chrome
Engel 14 in. Glass Bathroom Shelf in Chrome
Frequently Purchased Together
Product Details
- Large shelf measures: 14" W x 12-1/4" H
- Extends 10-1/4" from corner
- Tempered glass shelf with solid brass brackets
- Mounting hardware included
- Tempered glass is 1/4" thick
Specifications
- Application:
- Residential
- Collection:
- Engel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-1/4 in
- Glass Type:
- Tempered
- Hardware Included:
- Yes
- Height:
- 12-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Glass
- Number of Shelves:
- 2
- Thickness:
- 1/4 in
- WaterSense Labeled:
- No