Three Handle Shower System in Brushed Nickel

You last purchased this on
 
Signature Hardware

English Three Handle Shower System in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

English Three Handle Shower System in Brushed Nickel

  • Fast #
  • Part #SH428725
  • Item #7744548
  • Manufacturer Part #428725
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
English
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-1/4 in
Faucet Center Size:
7 in
Faucet Mount:
Rim Mount
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Cross
Hose Included:
No
Hose Length:
59 in
IAPMO Listed -:
No
Length:
48 in
NSF Certified:
No
Number of Handles:
Three Handle
Pause Control:
No
Shower Arm Reach:
9-1/2 in
Showerhead Flow Rate:
1.8 gpm
Supply Lines Included:
Yes
Trim Only:
Yes
UL Listed:
No
Width:
28 in