Three Handle Shower System in Chrome
English Three Handle Shower System in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- English
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-7/8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Cross
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 54 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Origin:
- Global
- Pause Control:
- No
- Showerhead Flow Rate:
- 1.8 gpm
- Size:
- 54 in x 27 in
- Thickness:
- 0.6 mm
- Trim Only:
- Yes
- UL Listed:
- No
- Width:
- 27 in