Three Handle Single Function Shower System in Chrome

You last purchased this on
 
Signature Hardware

English Three Handle Single Function Shower System in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

English Three Handle Single Function Shower System in Chrome

  • Fast #
  • Part #SH428958
  • Item #7707314
  • Manufacturer Part #428958
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shower Arm Included: Yes
  • Hand Shower Included: Yes
  • Rough-in Valve Included: Yes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
English
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6-1/4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Hand Shower Diameter:
2-1/2 in
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Cross
Hardware Included:
Yes
Hose Included:
No
Hose Length:
59 in
IAPMO Listed -:
No
Length:
54 in
Material:
Brass, Porcelain
NSF Certified:
No
Number of Handles:
Three Handle
Origin:
Global
Pause Control:
No
Shower Arm Reach:
9-1/2 in
Showerhead Function:
Single
Size:
54 in x 27 in
Thickness:
0.6 mm
Trim Only:
Yes
UL Listed:
No
Width:
27 in