Three Handle Single Function Shower System in Chrome
English Three Handle Single Function Shower System in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower Arm Included: Yes
- Hand Shower Included: Yes
- Rough-in Valve Included: Yes
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- English
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6-1/4 in
- Faucet Center Size:
- 7 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Rim Mount, Side Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 54 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Pause Control:
- No
- Shower Arm Reach:
- 9-1/2 in
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Width:
- 27 in