Three Handle Single Function Shower System in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

English Three Handle Single Function Shower System in Oil Rubbed Bronze

  • Fast #
  • Part #SH430227
  • Item #7708034
  • Manufacturer Part #430227
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

English Three Handle Single Function Shower System in Oil Rubbed Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shower Arm Included: Yes
  • Hand Shower Included: Yes
  • Rough-in Valve Included: Yes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
English
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
6-1/4 in
Faucet Center Size:
7 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Rim Mount, Side Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
Hose Length:
59 in
IAPMO Listed -:
No
Length:
60 in
NSF Certified:
No
Number of Handles:
Three Handle
Pause Control:
No
Shower Arm Reach:
9-1/2 in
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Width:
27 in