6-1/2 in. Cast Iron Door Pull in Black Powder Coat
Esmour 6-1/2 in. Cast Iron Door Pull in Black Powder Coat
Frequently Purchased Together
Product Details
- 2-1/4" projection from mount.
- Includes mounting screws.
- Overall dimensions: 1-3/4" W x 6-1/2" H.
Specifications
- Application:
- Residential
- Collection:
- Esmour
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 2-1/4 in
- Hardware Type:
- Pull
- Length:
- 6-1/2 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Door Pull
- Projection:
- 2-1/4 in
- Size:
- 1-3/4 in x 6-1/2 in x 2-1/4 in
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in