23 in. Towel Bar in Polished Chrome
Exira 23 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- 24" towel bar has a towel holder length of 23"
- Overall Dimensions: 26-1/2" L x 3" W x 2" H. Bar diameter is 5/8"
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Exira
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3 in