24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Signature Hardware

Exira 24 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Exira 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SH430359
  • Item #7708169
  • Manufacturer Part #430359
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Overall Dimensions: 26-1/2" L x 3" W x 2" H. Bar diameter is 5/8"
  • 24" towel bar has a towel holder length of 23"
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Exira
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
24 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Overall Width:
26-1/2 in
Product Type:
Towel Bar
Projection:
3 in
Style:
Modern
WaterSense Labeled:
No
Weight:
2.2 lb