*CVR* STEFFIN 4-PIECE BATHROOM ACCE

You last purchased this on
 
Signature Hardware

Steffin *CVR* STEFFIN 4-PIECE BATHROOM ACCE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Steffin *CVR* STEFFIN 4-PIECE BATHROOM ACCE

  • Fast #
  • Part #SH431928
  • Item #7713086
  • Manufacturer Part #431928
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Toilet paper holder overall dimensions: 7" L x 3" W x 2" H.
  • Towel ring holder overall dimensions: 7-1/2" L x 3" W x 7-7/8" H.
  • Robe hook overall dimensions: 2" L x 2" W x 2" H.
  • 24" towel bar has a towel holder length of 23". Overall Dimensions: 26-1/2" L x 3" W x 2" H.
  • Requires Certification

Documents


Specifications

Collection:
Steffin
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Included:
Yes
Installation Type:
Wall Mount
MA Approved -:
No
Material:
Brass
Type:
940609
WaterSense Labeled:
No
Weight:
6.4 lb
Width:
24 in